Zoro Homepage

Strap System, Black, 72" L

  • Mfr # 855021000KK

  • Zoro # G6411660


product price: $243.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stretchers
Length
72 in
Width
17 in
Color
Multi-Color
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855021000KK
Zoro #
G6411660
UPC #
-
Country of Origin
Italy

Dimensions

Length
72 in
Width
17 in
Overall Length
6 ft
Overall Width
17 in

Details

Item
Strap System
For Use With
Stretchers
Color
Multi-Color
Industry Type
Healthcare
Includes
Clip Connectors
Construction
Nylon Webbing
Material
Aluminum Alloy, Polyamide
Strap Material
Nylon
Product Type
Strap System

Description

Strap System,Multi-Color,6' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.