Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretcher, Orange, Weight Cap. 660 lb.

  • Mfr # 855SET012KK

  • Zoro # G6411575


product price: $5,133.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Overall Width
16 9/16 in
Overall Length
72 1/16 in
Weight Capacity
660 lb
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855SET012KK
Zoro #
G6411575
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
16 9/16 in
Overall Length
72 1/16 in
Height
8 in
Length
72 in
Width
18 in

Details

Item
Stretcher
Color
Orange
Weight Capacity
660 lb
Strapping Type
Nylon Web
Straps Count
1
Includes
Bag, Lifting Harness
For Use With
Mfr. No. 855021000KK, 855022000KK, 855023000KK
Cover Material
Vinyl Coated Nylon
Industry Type
Healthcare
Frame Material
Aluminum
Material
Carbon, Cordura, Nylon
Standards
EU Regulation 2017/745 EASA CM-CS005
Product Type
Stretcher
Number of Straps
1
Foldability
Foldable
Strap Material
Nylon
Weight Capacity - Maximum
660 lb

Description

Stretcher, Orange, Length 72 in, Width 18 in, Height 8 in, Weight Capacity 660 lb, Frame Material Aluminum, Cover Material Vinyl Coated Nylon, Strapping Type Nylon Web, Straps Count 1, For Use With Mfr. No. 855021000KK, 855022000KK, 855023000KK, Standards EU Regulation 2017/745 EASA CM-CS005, Includes Bag, Lifting Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.