Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tech Finder, Screw Connection 300mm

  • Mfr # 807E0650OKK

  • Zoro # G2210650


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon, Aluminum Alloy
Length
50 - 300 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807E0650OKK
Zoro #
G2210650
UPC #
-
Country of Origin
Italy

Dimensions

Length
50 - 300 cm

Details

Item
Tech Finder,Screw Connection 300mm
Material
Carbon, Aluminum Alloy

Description

Tech Finder,Screw Connection 300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.