Zoro Homepage

Timber Prusik Cord Red 80 cm

  • Mfr # 9P080A1S080

  • Zoro # G112222298


product price: $20.79
/ea

Key Features

Rope Material
PES
Standards
EN 566, EN 795B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9P080A1S080
Zoro #
G112222298
UPC #
-
Country of Origin
Italy

Dimensions

Rope Length
80 cm

Details

Rope Material
PES
Color
Red
Standards
EN 566, EN 795B

Description

Prusik cord with sewn terminal loops useful for creating friction knots. The combination of PES and TECHNORA materials improves the thermal and mechanical resistance of the sheath. Available with 8 or 10 mm diameter and in the following lengths: 80, 100 and 120 cm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.