
Tree Fork 230 cm
Mfr # 210A230R0KK
Zoro # G512222263
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 354, EN 566, EN 795/B, UIAA
Anchor Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210A230R0KK
Zoro #
G512222263
UPC #
-
Country of Origin
Italy
Details
Standards
EN 354, EN 566, EN 795/B, UIAA
Anchor Material
Polyamide
Color
Red
Description
Tree fork for tree climbing composed by heavy load webbing with stress indicator and two aluminum rings of different size for the recovery from the bottom. Available in 3 lengths 90, 140 and 230 cm with different colors respectively yellow, black and red. Tape width: 25 mm Certifications: CE EN 795/B, EN 354 and EN 566 Breaking strength: 22 kN In addition to the standard dimensions, it ispossible on request, to produce custom lengths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.