Zoro Homepage

TRILONGE 170 cm

  • Mfr # 279I00170KK

  • Zoro # G112222557


product price: $36.65
/ea

Key Features

Standards
EN 354, EN 566, EN 795/B, UIAA
Length
170 cm
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279I00170KK
Zoro #
G112222557
UPC #
-
Country of Origin
Italy

Dimensions

Length
170 cm

Details

Standards
EN 354, EN 566, EN 795/B, UIAA
Color
Black
Material
Nylon

Description

Positioning lanyard designed for caving, canyoning and rescue activities, made of dynamic rope EN892 10mm diameter, with sewn eyelets and rubber terminations; available in 3 lengths for custom arrangement of the three branches of the lanyard. Trilonge is the factory version conform to EN 566:06, EN 354:10, EN 795/B:12norms, of a popular tool up to date handcrafted by the end user. Features: - choice of3 lengths 170 cm - 190 cm - 210 cm depending on the needs and the user's stature - seam eyelets with a contrasting color indicator for the immediate check of the wear - lanyard lengths designed for the preparation of the 3 attachment points short, medium, long via Trilonge knot - rope sheath very resistant to abrasion for use in particularly aggressive environments - rubber terminals integrated for the correct and stable positioning of the connector in the sewn eyelets Notes on the ''Trilonge'' knot Independent tests have shown that this knot, properly packaged, gives the Trilonge good capacity to absorb energy resulting from a fall, significantly above the ''figure of eight'' knot. This means greater safety in case of fall, where, with fall factor equal to 1, the impact force with a mass of 100kg it records values below the threshold of permanent injury. Warning: these performances degrade progressively after intense use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.