Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimfire

  • Mfr # 218300000KK

  • Zoro # G312222357


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 354, EN 358
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218300000KK
Zoro #
G312222357
UPC #
-
Country of Origin
Italy

Details

Standards
EN 354, EN 358

Description

Positioning device with two branches of staggered length, with the longest branch equipped with a regulator. System composed of: fixed length branch in 30 cm long ribbon, compliant with EN 354:10 standardvariable length branch made of rope with a diameter of 11 mm and a length of 115 cm equipped with a stitched buttonhole with an ergonomic and compact terminal compliant with the EN 358 standarda self-locking regulator mod. TRIMMER which allows easy adjustment of the length of rope. opening ring mod. LOTOR BIG 48mm for the connection of the two branches and the regulator The product meets the specifications of sheet number 7 of the SAF Basic Operating Manual. Compatible connectors are Ferrata Twistlock #778MG0NNNKK not included. System suitable for use by a single person for a maximum weight of 150 kg. Equipped with NFC chip to facilitate product traceability and speed up periodic inspections. High quality product completely

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.