Zoro Homepage

Trimmer+ 5M + Tango 715 Black

  • Mfr # 289SETS04KK

  • Zoro # G509981166


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 358
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289SETS04KK
Zoro #
G509981166
UPC #
-
Country of Origin
Italy

Dimensions

Length
5 m

Details

Item
Trimmer Tango Adjustable Lanyard
Standards
EN 358

Description

NEW VERSION 10 MM ROPE-ADJUSTABLE WORK POSITIONING LANYARDBrand new work positioning device enables quick and accurate adjustment of length for positioning at the work station. Super smooth adjustment even under load.Trimmer is the smallest and lightest lenght adjustment device on the market!Features of the new Trimmer+ versionReduction of the diameter of the rope from 11 mm to 10 mm improving performance and fluidity of regulation.Tested in accordance with EN358: 18 for use up to 150KgNew compact and ergonomic terminals with rubber protections, with label and integrated NFC chip to ensure quick and safe identification of the serial number.Reduction of the overall dimensions of the terminal head through the use of a sleeve which ensures the loads required by the standard but makes the device more compact and expanding its adjustment range.Main features:The TRIMMER is a incredibly smooth device for progressive adjustment of the lanyard length.It is used on the work positioning inDin rings on the harness waistbelt: the length is adjusted by pressing the ergonomic lever.Can be used from the ventral or lateral attachment points to adjust the distance from the anchoring point.Fitted with protective sheath to protect the rope from the contact points .Visible stitchings for a quick visual inspection.Lightweight and compact.Available in 5 lengths: 1.3, 2, 3, 4 e 5 mOther lengths available on request.It is possible to install any Kong connector.Available in kit with Tango connector already assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.