Zoro Homepage

Twin Orange

  • Mfr # 82700OP00KK

  • Zoro # G212222532


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Hardware Material
Aluminum Alloy
Standards
EN 12278, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82700OP00KK
Zoro #
G212222532
UPC #
-
Country of Origin
Italy

Details

Hardware Material
Aluminum Alloy
Standards
EN 12278, UIAA
Color
Orange

Description

Aluminum pulley with double wheel, mobile side plates and high efficiency 96% ball bearing. Equipped with two attachment points for use in complex lifting systems. For ropes up to 13mm diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.