Zoro Homepage

X-Five Rope Access Harness, Size S/M

  • Mfr # 8W9403001KK

  • Zoro # G309981175


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 358, EN 361, EN 813
Waist Size
90/115 cm
Length
55/65 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W9403001KK
Zoro #
G309981175
UPC #
-
Country of Origin
Italy

Dimensions

Waist Size
90/115 cm
Length
55/65 cm

Details

Item
Rope Access Harness
Harness Sizing
S/M
Standards
EN 358, EN 361, EN 813

Description

X-FIVE FAST Size S/M:Full body work harness with 5 attachment points.Designed for rope access suspension via ventral attachment point, positioning via lateral or ventral attachment points, restraint and fall arrest via sternal or dorsal attachment points.Lightness and full-body comfort make it greatly appreciated by the most demanding operators.Excellent lumbar support thanks to ample ergonomic padding on the waistbelt.High visibility through the use of bright colors on the back and lower parts.Adequate number of adjustments to best suit individual body shapes.The dorsal attachment point adapts to the curvature of the back. This feature facilitates dragging on the ground during evacuation and improves comfort when sitting against a backrest or wearing the harness under a jacket.Equipped with 5 gear loops: the two at the front are moulded rigid, the others are flexible to improve comfort while seated.Foldable lateral attachment points.The chest ascender connection point is in an off-centre position so as not to interfere with other devices connected to the ventral attachment point.The XS size covers small sizes to meet the growing demand from female users.Tested with 150 kg EN 813Equipped with NFC chip to facilitate product traceability and to speed up periodic inspections.Specifications for this version:Designed for rope access workers who need to put the harness on quickly and/or several times during operations, those with a strong build or who wear bulky clothing.Fully openable thanks to the ventral 3-movement connector and the two Cobra automatic buckles on the leg loops.Prepared for the application of a chest ascender using a triangular quick link and the sling tensioner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.