This item is Discontinued.

Konica Minolta Konica-Minolta CK5650 Compatible PagePro 5650EN Series High Yield Black Laser Toner Cartridge CK5650

Konica-Minolta CK5650 Compatible PagePro 5650EN Series High Yield Black Laser Toner Cartridge (Discontinued)

  • Mfr # CK5650
  • Zoro # G104159175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK5650
Zoro #
G104159175
UPC #
-
Country of Origin
China

Description

Compatible laser toner cartridge is guaranteed to meet or exceed original Konica Minolta printer cartridges in both print quality and page yield. Toner cartridges have been engineered to create consistent, high quality images. Konica Minolta compatible toner cartridges are made with the highest quality.

Features
  • Compatible with - PagePro 5650EN
  • Page Yield - 19000
  • Color - Black
  • Item Weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.