Zoro Homepage
This item is Discontinued.
Kontes Flask, RB, 4 Neck 29/42 29/42 2 L 607000-1129

Flask, RB, 4 Neck 29/42 29/42 2 L (Discontinued)

  • Mfr # 607000-1129
  • Zoro # G4430868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607000-1129
Zoro #
G4430868
UPC #
-
Country of Origin
United States

Details

Item
Flask,RB,4 Neck 29/42 29/42 2 L

Description

Flask,RB,4 Neck 29/42 29/42 2 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.