Zoro Homepage

Anteroom Containment Replace Envelope

  • Mfr # 6546-U

  • Zoro # G8159812


product price: $3,066.99
/ea
Free Shipping & Returns

Key Features

Expanded Width
29 in
Length
14 in
Window Width
22 in
Expanded Length
96 in
Window Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6546-U
Zoro #
G8159812
UPC #
611131944899
Country of Origin
United States

Dimensions

Expanded Width
29 in
Length
14 in
Window Width
22 in
Expanded Length
96 in
Window Height
37 in
Collapsed Width
29 in
Height
21 1/4 in
Door Width
22 in, 45 in
Vacuum Port Dia.
8 in
Width
18 1/4 in
Door Height
70 in, 80 in
Collapsed Length
60 in
Collapsed Height
6 in
Negative Air Port Dia.
12 in
Overall Height
96 in
Overall Width
18 1/4 in
Negative Air Port Diameter
12 in
Floor Length
60 in
Overall Length
14 in
Vacuum Port Diameter
8 in
Flange Width
40 in
Floor Width
29 in
Flange Length
80 in

Details

Item
Particle Containment Envelope
Flange
80 in x 40 in
For Use With
Kontrol Kube Advanced 8' Portable Containment System
Not Included
AirBase, Negative Air Machine and Filters, Uniframe, Wheelbase
Window Material
Plastic
Number of Windows
2
Floor
60 in x 29 in
Number of Doors
3
Envelope Material
Synthetic Fabric
Product Type
Particle Containment Envelope

Description

Particle Containment Envelope, Number of Doors 3, Door Height 70 in, 80 in, Door Width 22 in, 45 in, Window Material Plastic, Number of Windows 2, Window Height 37 in, Window Width 22 in, Negative Air Port Dia. 12 in, Vacuum Port Dia. 8 in, Expanded Length 96 in, Expanded Width 29 in, Height 21 1/4 in, Length 14 in, Width 18 1/4 in, Collapsed Height 6 in, Collapsed Length 60 in, Collapsed Width 29 in, 80 in x 40 in Flange, 60 in x 29 in Floor, Envelope Material Synthetic Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.