Zoro Homepage

Filter, Hepa, PK8

  • Mfr # 6561-U-C8

  • Zoro # G8190034


product price: $2,248.99
/pk 8, $281.12/ea
Free Shipping & Returns

Key Features

Width
26 7/32 in
Length
24 5/8 in
Height
18 7/32 in
Includes
(8) Filters
For Use With
6560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6561-U-C8
Zoro #
G8190034
UPC #
-
Country of Origin
United States

Dimensions

Width
26 7/32 in
Length
24 5/8 in
Height
18 7/32 in

Details

Includes
(8) Filters
Item
Filter
For Use With
6560

Description

Filter, For Use With 6560, Includes (8) Filters, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.