Zoro Homepage

Negative Air Machine, HEPA

  • Mfr # 6560-U

  • Zoro # G8236085


product price: $2,284.99
/ea
Free Shipping & Returns

Key Features

Width
26 7/32 in
Length
18 7/32 in
Height
24 5/8 in
Voltage
115 V
Includes
(1) HEPA Filter, (1) Pre-Filter, (1) DOP Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6560-U
Zoro #
G8236085
UPC #
611131959398
Country of Origin
United States

Dimensions

Width
26 7/32 in
Length
18 7/32 in
Height
24 5/8 in
Prefilter Size
16 in x 17 in x 11 in
Main Filter Size
24-5/8 in x 26-7/32 in x 18-7/32 in
Discharge Dia.
8 in

Details

Voltage
115 V
Includes
(1) HEPA Filter, (1) Pre-Filter, (1) DOP Filter
Filtration
HEPA
Decibels
60
Amps
3 A
Air Flow without HEPA Filter
500 cfm
Net Weight
53 lb
Air Inlet
12 in
Air Flow with HEPA Filter
250 to 450 cfm
Item
Air Scrubber
Vacuum Gauge
8 in
Construction
Rotomolded Impact Resistant Plastic
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Air Cleaning Technology
Particulate Filtration

Description

Air Scrubber, Voltage 115 V, 3 A Amps, Height 24 5/8 in, Length 18 7/32 in, Width 26 7/32 in, Air Flow with HEPA Filter 250 to 450 cfm, Air Flow without HEPA Filter 500 cfm, Filtration HEPA, Main Filter Size 24-5/8 in x 26-7/32 in x 18-7/32 in, Prefilter Size 16 in x 17 in x 11 in, Discharge Dia. 8 in, Air Inlet 12 in, Decibels 60, Vacuum Gauge 8 in, Construction Rotomolded Impact Resistant Plastic, Net Weight 53 lb, Includes (1) HEPA Filter, (1) Pre-Filter, (1) DOP Filter

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.