UniFrame, 61-1/2 in L x 31 in W x 11 in H

  • Mfr # 6541-U

  • Zoro # G7935252


product price: $2,387.99
/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Frame Material
Aluminum
For Use With
Kontrol Kube Advanced 8 ft Portable Containment System
Collapsed Height
6 in
Expanded Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6541-U
Zoro #
G7935252
UPC #
611131944295
Country of Origin
United States

Dimensions

Collapsed Height
6 in
Expanded Width
29 in
Width
31 in
Expanded Length
96 in
Height
11 in
Length
61 1/2 in
Collapsed Length
60 in
Collapsed Width
29 in
Overall Height
96 in
Overall Width
31 in
Overall Length
61 1/2 in

Details

Item
Particle Containment Frame
Industry Type
Healthcare
Frame Material
Aluminum
For Use With
Kontrol Kube Advanced 8 ft Portable Containment System
Not Included
AirBase, Enclosure, Negative Air Machine and Filters, Wheelbase
Product Type
Particle Containment Unit Frame

Description

Particle Containment Frame, Expanded Length 96 in, Expanded Width 29 in, Height 11 in, Length 61 1/2 in, Width 31 in, Collapsed Height 6 in, Collapsed Length 60 in, Collapsed Width 29 in, Frame Material Aluminum, For Use With Kontrol Kube Advanced 8 ft Portable Containment System, Not Included AirBase, Enclosure, Negative Air Machine and Filters, Wheelbase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.