Uniframe, 65inLx1-1/2inWx1-1/2inH
Mfr # 6570-U
Zoro # G8150965
product price: $729.99
/ea
Free Shipping & Returns
Key Features
Width
1 1/2 in
Length
65 in
Height
1 1/2 in
For Use With
Portable Containment System
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6570-U
Zoro #
G8150965
UPC #
611131945896
Country of Origin
United States
Dimensions
Width
1 1/2 in
Length
65 in
Height
1 1/2 in
Details
Item
Uniframe
For Use With
Portable Containment System
Material
Aluminum
Description
Uniframe, For Use With Portable Containment System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.