Unit Wheelbase, 60inLx29inWx6inH
Mfr # 6543-U
Zoro # G8189255
product price: $1,265.99
/ea
Free Shipping & Returns
Key Features
Width
29 in
Length
60 in
Height
6 in
Includes
(4) Non-marking Caster Wheels, (4) Locking
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6543-U
Zoro #
G8189255
UPC #
611131944394
Country of Origin
United States
Dimensions
Width
29 in
Length
60 in
Height
6 in
Details
Includes
(4) Non-marking Caster Wheels, (4) Locking
Item
Unit Wheelbase
Material
Aluminum
For Use With
Portable Containment System
Description
Unit Wheelbase, For Use With Portable Containment System, Includes (4) Non-marking Caster Wheels, (4) Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.