Zoro Homepage

10-30x60 Newzoom Rubber Armour Zoom Binoculars

  • Mfr # 2124

  • Zoro # G405627199


product price: $74.69
/ea

Key Features

Magnification
30x max - 10x min
Color
Black
Material
Rubber
Minimum Field of View @ 1000 m
114.83 ft
Minimum Field of View @ 1000 yd
105 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124
Zoro #
G405627199
UPC #
698156021248
Country of Origin
China

Dimensions

Objective Diameter
60 mm

Details

Item
Binocular
Magnification
30x max - 10x min
Color
Black
Material
Rubber
Minimum Field of View @ 1000 m
114.83 ft
Minimum Field of View @ 1000 yd
105 ft
Maximum Exit Pupil
6 mm
Maximum Field of View @ 1000 yd
234 ft
Protection Type
Armored
Maximum Field of View @ 1000 m
255.91 ft
Field of View
234 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.