Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Konwin 4892675 Electric Stove Heater

  • Mfr # 4892675

  • Zoro # G604107997


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4892675
Zoro #
G604107997
UPC #
814645022828
Country of Origin
China

Description

Electric fireplace with heater function not only adds a warm, cozy element to your home, but is ideal as a secondary heat source for any room.

Features
  • Electric Stove Heater
  • Color: Black
  • Material: Steel
  • Height: 20"
  • Depth: 10-7/8"
  • Assembled Width: 16-9/16"
  • Wattage: 1000 watt
  • Voltage: 120V
  • Amps: 12.5 amps
  • Powered by: Electric
  • Indoor or outdoor: Indoor
  • Number of heat levels: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.