Zoro Homepage

Acrylic Patching Cement, 115 oz, Can, White, Storm Patch

  • Mfr # KS0085100-16

  • Zoro # G3106731


product price: $64.89
/ea

Key Features

Container Type
Can
Color
White
Adheres To
Air Conditioners, Chimney Flashings, Gutters, Metal Seals, Parapet Walls, Skylights, Stacks, Vents
Temp. Range
Above 50 Degrees F
Dry Time
4 to 6 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0085100-16
Zoro #
G3106731
UPC #
050926002862
Country of Origin
United States

Dimensions

Size
115 oz
Container Size
1 gal

Details

Item
Acrylic Patching Cement
Container Type
Can
Color
White
Adheres To
Air Conditioners, Chimney Flashings, Gutters, Metal Seals, Parapet Walls, Skylights, Stacks, Vents
Temp. Range
Above 50 Degrees F
Dry Time
4 to 6 hr
Characteristics
Mildew Resistant, Peeling and Blistering, Resists Cracking
Application
Repairs Cracks, Seams, Holes and Breaks Around Flashings, Vents, Gutters, Skylights, Parapet Walls, Chimneys, and Air Conditioners
Series
Storm Patch
Traffic Hours
Not Specified
Dry Time Recoat
Not Specified
Yield Strength
Not Specified
Base Type
Acrylic
Dry Time Tack Free
4 to 6 hr
Begins to Harden
Not Specified
VOC
6 g/L
Functional Cure
Not Specified
Patching Application
Mortars and Patching Cements
For Use With
Polyester Fabric(Optional)
Flash Point
Not Specified
Setting Time
Not Specified
For Use On Surface Material
Metal
Full Cure Time
1 day
Cure Time
24 hr
Product Type
Patching Compound
Maximum Traffic Hours
1 day
VOC Content+1
50 g/L
Cure Type
Ambient
Maximum Setting Time
Not Specified
Product Form
Liquid
Base Material
Acrylic Latex
Minimum Application Temperature
50 Degrees F
Resistance Properties
Mildew Resistant, Water Resistant, Weather Resistant
Basic Surface Type
Acrylic

Description

Acrylic Patching Cement, Size 115 oz, White, Dry Time 4 to 6 hr, Dry Time Recoat Not Specified, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.