Zoro Homepage

Bleed Blocker Primer, Blue, 5 Gallon

  • Mfr # KS0034400-20

  • Zoro # G516459498


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Use Location
Exterior
Container Size
4.75 gal
Color
Blue
Durability
Non-Fibered
Roof Application
Roof Primers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0034400-20
Zoro #
G516459498
UPC #
050926005320
Country of Origin
United States

Dimensions

Container Size
4.75 gal

Description

Bleed Blocker Primer, Blue, 5 Gallon, Base Type Water, Resin Type Waterborne Epoxy, Blue, Finish Not Applicable, Dry Time 8 hr, VOC Content 35.93 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.