Zoro Homepage

Elastomeric Base Coat, Gray

  • Mfr # KS0034600-16

  • Zoro # G616459534


product price: $43.89
/ea

Key Features

Roof Item Type
Coating
Mildew Resistant
No
Dry Time
4 to 6 hr
Activator Required
No
Roof Coating Technology
Acrylic Roof Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0034600-16
Zoro #
G616459534
UPC #
050926002152
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Roof Item Type
Coating
Mildew Resistant
No
Dry Time
4 to 6 hr
Activator Required
No
Roof Coating Technology
Acrylic Roof Coatings
Application Method
Spray, Broom, Roller
Minimum Application Temperature
50 Degrees F
Shelf Life
2 yr
Maximum Application Temperature
90 Degrees F
Tack Free Time
4 to 6 hr
VOC Compliant
Yes
VOC Content
43.01 g/L
Base Type
Water
Color
Gray
Coverage Area
50 to 100 sq ft/gal
Heat Resistant
No
Item
Kool Seal Elastomeric Base Coat, Gray, 1 Gallon
Cure Time
24 hr
Use Location
Exterior
For Use On
Roofs
Roof Application
Roof Coatings
Resin Type
Acrylic
Sub Brand
Elastomeric Base Coat
Durability
Non-Fibered
Reflective
No
Surface Material
Metal
Resistance Properties
Moisture Resistant, UV Resistant
Container Type
Can
Basic Surface Type
Multi-Surface
UV Resistant
Yes
Surface Texture
Rough, Smooth
Primer Required
No
Solids Content
43 %

Description

Kool Seal Elastomeric Base Coat, Gray, 1 Gallon, Base Type Water, Resin Type Acrylic, Gray, Finish Not Applicable, Dry Time 4 to 6 hr, VOC Content 43.01 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.