Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastomeric Roof Coating, White

  • Mfr # KS0063600-16

  • Zoro # G416459482


product price: $46.39
/ea

Key Features

Container Type
Can
Shelf Life
2 yr
Heat Resistant
No
VOC Content Weight Percentage
45 %
Cure Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0063600-16
Zoro #
G416459482
UPC #
050926002084
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Can
Shelf Life
2 yr
Heat Resistant
No
VOC Content Weight Percentage
45 %
Cure Time
24 hr
Resistance Properties
Crack Resistant, Peel Resistant, UV Resistant, Water Resistant
Roof Application
Roof Coatings
Roof Coating Technology
Acrylic Roof Coatings
Item
Kool Seal(R) Premium 10 Year Elastomeric Roof Coating, White, 1 Gallon
Surface Texture
Rough, Smooth
Dry Time
4 to 6 hr
Solids Content
58 %
Resin Type
Acrylic
Durability
Non-Fibered
Base Type
Water
Reflective
Yes
Sub Brand
Premium 10 Year Elastomeric Roof Coating
Dry Time to Recoat
24 hr
Surface Material
Asphalt, BUR, Concrete, Elastomeric Roof Coatings, Masonry, Metal, Modified Bitumen, Polyurethane Foam
Use Location
Exterior
Application Method
Spray, Broom, Roller
Roof Item Type
Coating
Basic Surface Type
Multi-Surface
VOC Compliant
Yes
Activator Required
No
Tack Free Time
4 to 6 hr
Color
White
Primer Required
No
Mildew Resistant
No
Minimum Application Temperature
50 Degrees F
VOC Content
23.45 g/L
Warranty
10 yr
For Use On
Roofs, Single Ply Roofing
Coverage Area
50 to 100 sq ft/gal
UV Resistant
Yes

Description

Kool Seal(R) Premium 10 Year Elastomeric Roof Coating, White, 1 Gallon, Base Type Water, Resin Type Acrylic, White, Finish Not Applicable, Dry Time 4 to 6 hr, VOC Content 23.45 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.