Zoro Homepage

Fibered Aluminium Roof Coating, Silver

  • Mfr # KS0024600-16

  • Zoro # G616459473


product price: $47.49
/ea

Key Features

Basic Surface Type
Multi-Surface
Sub Brand
Premium Fibered Aluminium Roof Coating
Solids Content
58 %
UV Resistant
Yes
Reflective
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0024600-16
Zoro #
G616459473
UPC #
050926002244
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Basic Surface Type
Multi-Surface
Sub Brand
Premium Fibered Aluminium Roof Coating
Solids Content
58 %
UV Resistant
Yes
Reflective
Yes
Resin Type
Asphalt
Coverage Area
50 to 100 sq ft/gal
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Minimum Application Temperature
50 Degrees F
Application Method
Spray, Broom, Roller
Durability
Fibered
Primer Required
No
Shelf Life
2 yr
Warranty
5 yr
Base Type
Solvent
VOC Content
415.43 g/L
Cure Time
3 to 5 day
VOC Compliant
Yes
Surface Material
Aluminum, Asphalt, Metal, Modified Bitumen
Roof Coating Technology
Asphalt Roof Coatings
Color
Silver
Dry Time
4 to 6 hr
Mildew Resistant
No
Heat Resistant
Yes
Container Type
Can
Activator Required
No
Tack Free Time
4 to 6 hr
Roof Application
Roof Coatings
Surface Texture
Rough, Smooth
Use Location
Exterior
Maximum Application Temperature
90 Degrees F
For Use On
Rolled Roofing
Roof Item Type
Coating
Item
Kool Seal Premium Fibered Aluminium Roof Coating, Silver, 1 Gallon

Description

Kool Seal Premium Fibered Aluminium Roof Coating, Silver, 1 Gallon, Base Type Solvent, Resin Type Asphalt, Silver, Finish Not Applicable, Dry Time 4 to 6 hr, VOC Content 415.43 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.