Zoro Homepage

Fibered Aluminium Roof Coating, Silver

  • Mfr # KS0024600-20

  • Zoro # G816459495


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Tack Free Time
4 to 6 hr
Roof Coating Technology
Asphalt Roof Coatings
Heat Resistant
Yes
Container Type
Pail
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0024600-20
Zoro #
G816459495
UPC #
050926002237
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Kool Seal Premium Fibered Aluminium Roof Coating, Silver, 5 Gallon
Tack Free Time
4 to 6 hr
Roof Coating Technology
Asphalt Roof Coatings
Heat Resistant
Yes
Container Type
Pail
UV Resistant
Yes
Activator Required
No
Resin Type
Asphalt
Surface Material
Aluminum, Asphalt, Metal, Modified Bitumen
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough, Smooth
Base Type
Solvent
Solids Content
58 %
Cure Time
3 to 5 day
Color
Silver
Mildew Resistant
No
Primer Required
No
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Coverage Area
50 to 100 sq ft/gal
Dry Time
4 to 6 hr
Durability
Fibered
Roof Application
Roof Coatings
Warranty
5 yr
Roof Item Type
Coating
For Use On
Rolled Roofing
Use Location
Exterior
Maximum Application Temperature
90 Degrees F
VOC Compliant
Yes
Basic Surface Type
Multi-Surface
Sub Brand
Premium Fibered Aluminium Roof Coating
Reflective
Yes
VOC Content
415.43 g/L
Application Method
Spray, Broom, Roller
Shelf Life
2 yr

Description

Kool Seal Premium Fibered Aluminium Roof Coating, Silver, 5 Gallon, Base Type Solvent, Resin Type Asphalt, Silver, Finish Not Applicable, Dry Time 4 to 6 hr, VOC Content 415.43 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.