Zoro Homepage

Fibered Roof Coating, Black

  • Mfr # KS0024000-20

  • Zoro # G916459531


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Roof Coating Technology
Asphalt Roof Coatings
Maximum Application Temperature
90 Degrees F
Surface Material
Asphalt, BUR, Modified Bitumen
Mildew Resistant
No
Minimum Application Temperature
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0024000-20
Zoro #
G916459531
UPC #
050926002299
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Roof Coating Technology
Asphalt Roof Coatings
Maximum Application Temperature
90 Degrees F
Surface Material
Asphalt, BUR, Modified Bitumen
Mildew Resistant
No
Minimum Application Temperature
50 Degrees F
Resin Type
Asphalt
Reflective
No
Color
Black
Item
Kool Seal(R) Fibered Roof Coating, Black, 5 Gallon
Dry Time
12 hr
VOC Compliant
Yes
Roof Item Type
Coating
Basic Surface Type
Asphalt
Shelf Life
2 yr
Cure Time
24 to 72 hr
Durability
Fibered
Surface Texture
Rough, Smooth
Coverage Area
50 to 100 sq ft/gal
VOC Content
187.92 g/L
Resistance Properties
Water Resistant
Use Location
Exterior
Sub Brand
Fibered Roof Coating
For Use On
Roofs
Primer Required
No
Base Type
Solvent
Roof Application
Roof Coatings
Container Type
Pail
Heat Resistant
No
Application Method
Spray, Brush, Squeegee
Tack Free Time
12 hr
Solids Content
56 %
UV Resistant
No
Activator Required
No

Description

Kool Seal(R) Fibered Roof Coating, Black, 5 Gallon, Base Type Solvent, Resin Type Asphalt, Black, Finish Not Applicable, Dry Time 12 hr, VOC Content 187.92 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.