Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kool Seal KS0034600-20 4.75 Gallon Heavy Duty Primer

  • Mfr # 758177

  • Zoro # G904145415


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758177
Zoro #
G904145415
UPC #
-
Country of Origin
United States

Details

Item
Glue Stick
Color
Clear

Description

Features
  • Kool lastik 4.75 gallon heavy duty primer
  • Rubberized undercoating
  • Recommended for troublesome roofs including - Modified bitumen, rolled roofing, bonded tar & gravel, built-up roofs & most asphaltic surfaces
  • Also recommended for roof problems - Ponded water areas, standing water areas & flat roofs
  • Use with the kool seal elastomeric roof coating system to repair & prevent leaks.
  • Dimension - 12 l x 12 w x 14.5 h in.
  • Item weight - 52 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.