Zoro Homepage

Low Solids Silicone Roof Coating, White

  • Mfr # KS0064700-20

  • Zoro # G416459475


product price: $477.99
/ea
Free Shipping & Returns

Key Features

For Use On
Roofs, Single Ply Roofing
Color
White
Surface Material
APP, Asphalt, BUR, Concrete, Elastomeric Roof Coatings, Metal, Modified Bitumen, Polyurethane Foam, SBS
Sub Brand
Low Solids Silicone Roof Coating
Cure Time
24 to 48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0064700-20
Zoro #
G416459475
UPC #
050926005382
Country of Origin
United States

Dimensions

Container Size
5 gal

Description

Tundra(TM) Low Solids Silicone Roof Coating, White, 5 Gallon, Base Type Solvent, Resin Type Silicone, White, Finish Not Applicable, Dry Time 24 hr, VOC Content 243.55 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.