Zoro Homepage

Non-Fibered Roof Coating, Black

  • Mfr # KS0023000-20

  • Zoro # G516459528


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Basic Surface Type
Asphalt
Surface Material
Asphalt, BUR, Modified Bitumen
Shelf Life
2 yr
Reflective
No
Sub Brand
Non-Fibered Roof Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0023000-20
Zoro #
G516459528
UPC #
050926002305
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Basic Surface Type
Asphalt
Surface Material
Asphalt, BUR, Modified Bitumen
Shelf Life
2 yr
Reflective
No
Sub Brand
Non-Fibered Roof Coating
VOC Content
189.16 g/L
Use Location
Exterior
Color
Black
Roof Application
Roof Coatings
Coverage Area
50 to 100 sq ft/gal
Minimum Application Temperature
50 Degrees F
Item
Kool Seal(R) Non-Fibered Roof Coating, Black, 5 Gallon
Heat Resistant
No
Tack Free Time
12 hr
Roof Coating Technology
Asphalt Roof Coatings
Roof Item Type
Coating
Surface Texture
Rough, Smooth
Mildew Resistant
No
Solids Content
57 %
VOC Compliant
Yes
Durability
Non-Fibered
Application Method
Spray, Brush, Squeegee
Cure Time
24 to 72 hr
Resin Type
Asphalt
For Use On
Roofs
Resistance Properties
Water Resistant
Primer Required
No
UV Resistant
No
Dry Time
12 hr
Base Type
Solvent
Container Type
Pail
Activator Required
No

Description

Kool Seal(R) Non-Fibered Roof Coating, Black, 5 Gallon, Base Type Solvent, Resin Type Asphalt, Black, Finish Not Applicable, Dry Time 12 hr, VOC Content 189.16 g/L

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.