Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Roof Repair Sealant, Gray

  • Mfr # KS0066920-01

  • Zoro # G916459586


product price: $13.29
/ea

Key Features

Roof Item Type
Sealant
Container Size
10 oz
Roof Coating Technology
Hybrid Roof Coatings
Use Location
Exterior
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0066920-01
Zoro #
G916459586
UPC #
050926004385
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Roof Item Type
Sealant
Roof Coating Technology
Hybrid Roof Coatings
Use Location
Exterior
Reflective
No
Basic Surface Type
Multi-Surface
Mildew Resistant
No
Application Method
Caulking Gun
For Use On
Roofs
VOC Content
0.17 g/L
Shelf Life
1 yr
Cure Time
24 hr
Activator Required
No
Primer Required
No
UV Resistant
Yes
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Item
Kool Seal(R) Freedom Flash(TM) Permanent Roof Repair Sealant, Gray, 10 fl. oz.
Heat Resistant
No
VOC Content Weight Percentage
1 %
Surface Material
Acrylic Coatings, Asphalt, Brick, Concrete, EPDM, Fiberglass, Metal, Modified Bitumen, Plastic, PVC, Silicone Coatings, Stone, TPO, Vinyl
Tack Free Time
30 min
Durability
Non-Fibered
Color
Gray
Sub Brand
Freedom Flash(TM) Permanent Roof Repair Sealant
Dry Time to Recoat
24 hr
Dry Time
30 min
Minimum Application Temperature
30 Degrees F
Features
No Reinforcement Needed, Flexible, No Topcoat Required
Coverage Area
4.1 to 24.1 Linear Feet
Surface Texture
Rough, Smooth
VOC Compliant
Yes
Container Type
Cartridge
Base Type
Hybrid
Maximum Application Temperature
140 Degrees F
Roof Application
Roof Sealants
Resin Type
Hybrid

Description

Kool Seal(R) Freedom Flash(TM) Permanent Roof Repair Sealant, Gray, 10 fl. oz., Base Type Hybrid, Resin Type Hybrid, Gray, Finish Not Applicable, Dry Time 30 min, VOC Content 0.17 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.