Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Roof Repair Sealant, Gray

  • Mfr # KS0066920-17

  • Zoro # G216459545


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Dry Time to Recoat
24 hr
Mildew Resistant
No
Tack Free Time
30 min
UV Resistant
Yes
Heat Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0066920-17
Zoro #
G216459545
UPC #
050926004378
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Dry Time to Recoat
24 hr
Mildew Resistant
No
Tack Free Time
30 min
UV Resistant
Yes
Heat Resistant
No
Features
No Reinforcement Needed, Flexible, No Topcoat Required
Base Type
Hybrid
Reflective
No
Surface Texture
Rough, Smooth
Primer Required
No
VOC Compliant
Yes
Cure Time
24 hr
Application Method
Putty Knife
Roof Item Type
Sealant
Surface Material
Acrylic Coatings, Asphalt, Brick, Concrete, EPDM, Fiberglass, Metal, Modified Bitumen, Plastic, PVC, Silicone Coatings, Stone, TPO, Vinyl
Item
Kool Seal(R) Freedom Flash(TM) Permanent Roof Repair Sealant, Gray, 2 Gallon
Sub Brand
Freedom Flash(TM) Permanent Roof Repair Sealant
Maximum Application Temperature
140 Degrees F
VOC Content
0.17 g/L
Activator Required
No
VOC Content Weight Percentage
1 %
Roof Application
Roof Sealants
Use Location
Exterior
Minimum Application Temperature
30 Degrees F
Color
Gray
For Use On
Roofs
Dry Time
30 min
Basic Surface Type
Multi-Surface
Roof Coating Technology
Hybrid Roof Coatings
Resin Type
Hybrid
Container Type
Pail
Shelf Life
1 yr
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Coverage Area
4.1 to 24.1 Linear Feet
Durability
Non-Fibered

Description

Kool Seal(R) Freedom Flash(TM) Permanent Roof Repair Sealant, Gray, 2 Gallon, Base Type Hybrid, Resin Type Hybrid, Gray, Finish Not Applicable, Dry Time 30 min, VOC Content 0.17 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.