Zoro Homepage

Permanent Roof Repair Sealant, White

  • Mfr # KS0066921-01

  • Zoro # G416459574


product price: $13.59
/ea

Key Features

Tack Free Time
30 min
VOC Compliant
Yes
Base Type
Hybrid
Container Size
10 oz
Surface Texture
Rough, Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0066921-01
Zoro #
G416459574
UPC #
050926004989
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Tack Free Time
30 min
VOC Compliant
Yes
Base Type
Hybrid
Surface Texture
Rough, Smooth
Use Location
Exterior
VOC Content
0.17 g/L
Color
White
Features
No Reinforcement Needed, Flexible, No Topcoat Required
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Primer Required
No
Roof Item Type
Sealant
Activator Required
No
VOC Content Weight Percentage
1 %
Reflective
No
Minimum Application Temperature
30 Degrees F
For Use On
Roofs
Basic Surface Type
Multi-Surface
Surface Material
Acrylic Coatings, Asphalt, Brick, Concrete, EPDM, Fiberglass, Metal, Modified Bitumen, Plastic, PVC, Silicone Coatings, Stone, TPO, Vinyl
Container Type
Cartridge
Durability
Non-Fibered
Dry Time
30 min
Roof Coating Technology
Hybrid Roof Coatings
Mildew Resistant
No
Heat Resistant
No
UV Resistant
Yes
Dry Time to Recoat
24 hr
Resin Type
Hybrid
Maximum Application Temperature
140 Degrees F
Coverage Area
4.1 to 24.1 Linear Feet
Cure Time
24 hr
Application Method
Caulking Gun
Roof Application
Roof Sealants
Item
Kool Seal(R) Freedom Flash(TM) Permanent Roof Repair Sealant, White, 10 fl. oz.
Shelf Life
1 yr
Sub Brand
Freedom Flash(TM) Permanent Roof Repair Sealant

Description

Kool Seal(R) Freedom Flash(TM) Permanent Roof Repair Sealant, White, 10 fl. oz., Base Type Hybrid, Resin Type Hybrid, White, Finish Not Applicable, Dry Time 30 min, VOC Content 0.17 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.