Zoro Homepage

Permanent Roof Repair Sealant, White

  • Mfr # KS0066921-17

  • Zoro # G616459480


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Primer Required
No
For Use On
Roofs
Container Type
Pail
Coverage Area
4.1 to 24.1 Linear Feet
Tack Free Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0066921-17
Zoro #
G616459480
UPC #
050926004996
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Primer Required
No
For Use On
Roofs
Container Type
Pail
Coverage Area
4.1 to 24.1 Linear Feet
Tack Free Time
30 min
Minimum Application Temperature
30 Degrees F
VOC Content
0.17 g/L
Maximum Application Temperature
140 Degrees F
Sub Brand
Freedom Flash(TM) Permanent Roof Repair Sealant
Reflective
No
Roof Application
Roof Sealants
Durability
Non-Fibered
Roof Coating Technology
Hybrid Roof Coatings
Shelf Life
1 yr
UV Resistant
Yes
VOC Compliant
Yes
Roof Item Type
Sealant
Basic Surface Type
Multi-Surface
Surface Material
Acrylic Coatings, Asphalt, Brick, Concrete, EPDM, Fiberglass, Metal, Modified Bitumen, Plastic, PVC, Silicone Coatings, Stone, TPO, Vinyl
Cure Time
24 hr
Dry Time
30 min
Dry Time to Recoat
24 hr
Resin Type
Hybrid
VOC Content Weight Percentage
1 %
Heat Resistant
No
Base Type
Hybrid
Application Method
Putty Knife
Mildew Resistant
No
Features
No Reinforcement Needed, Flexible, No Topcoat Required
Activator Required
No
Color
White
Use Location
Exterior
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Surface Texture
Rough, Smooth
Item
Kool Seal(R) Freedom Flash(TM) Permanent Roof Repair Sealant, White, 2 Gallon

Description

Kool Seal(R) Freedom Flash(TM) Permanent Roof Repair Sealant, White, 2 Gallon, Base Type Hybrid, Resin Type Hybrid, White, Finish Not Applicable, Dry Time 30 min, VOC Content 0.17 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.