Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Coating, 5 gal, Pail, White

  • Mfr # KS0064900-20

  • Zoro # G1918283


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 gal
Color
White
Dry Time
1 hr
Surface
Metal, Single Ply, Smooth BUR, APP, SBS, Modified Bitumen, Polyurethane Foam, Concrete, Existing Asphalt, and Elastomeric Roof Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0064900-20
Zoro #
G1918283
UPC #
050926003906
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Roof Coating
Container Type
Pail
Color
White
Dry Time
1 hr
Surface
Metal, Single Ply, Smooth BUR, APP, SBS, Modified Bitumen, Polyurethane Foam, Concrete, Existing Asphalt, and Elastomeric Roof Coatings
Base Type
Silicone
Green Certification or Other Recognition
ENERGY STAR
Resin Type
Silicone
Finish
Gloss
VOC Content
Less Than 10g/L
For Use With
Patching Compounds, Polyester Fabrics, Primers, Tape
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dry Time Recoat
6 hr
Standards
Miami Dade County Approved
Coverage
100 sq ft/gal
Application Method
Brush, Squeegee
Application Temperature
45 Degrees to 99 Degrees F
For Use On
Patching Compounds, Polyester Fabrics, Primers, Roofs, Smooth BUR, Tapes
Cure Time
1 hr
Mildew Resistant
No
Basic Surface Type
Multi-Surface
Reflective
Yes
Dry Time to Recoat
6 hr
Heat Resistant
Flammable
Durability
Non-Fibered
Maximum Application Temperature
99 Degrees F
Coverage Area
100 sq ft/gal
UV Resistant
Yes
Roof Application
Roof Coatings
Roof Coating Technology
Silicone Roof Coatings
Surface Material
Concrete, EPDM, Hypalon, Metal, Modified Bitumen, Polyurethane Foam
Coating Type
Roof Coating
Resistance Properties
Ponding Water Resistant
Primer Required
No
Roof Item Type
Coating
Minimum Application Temperature
45 Degrees F
Sub Brand
Tundra
Surface Texture
Rough, Smooth

Description

Roof Coating, Base Type Solvent, Resin Type Silicone, Size 5 gal, White, Finish Gloss, Coverage 100 sq ft/gal, Dry Time Recoat 6 hr, VOC Content Less Than 10 g/L, Surface Metal, Single Ply, Smooth BUR, APP, SBS, Modified Bitumen, Polyurethane Foam, Concrete, Existing Asphalt, and Elastomeric Roof Coatings, Application Temperature 45 Degrees to 99 Degrees F, For Use With Patching Compounds, Polyester Fabrics, Primers, Tape

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.