Roof Repair, 10 oz, Cartridge, Black

  • Mfr # KS0083600-01

  • Zoro # G0092569


product price: $9.89
/ea

Key Features

Container Type
Cartridge
Size
10 oz
Color
Black
Adheres To
Asphalt Based Roofing Substrates
Dry Time
1 to 3 days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0083600-01
Zoro #
G0092569
UPC #
050926002763
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 fl oz

Details

Item
Roof Repair
Container Type
Cartridge
Color
Black
Adheres To
Asphalt Based Roofing Substrates
Dry Time
1 to 3 days
Characteristics
Premium Performance, Remains Soft and Pliable, Resists Temperature Change, Seals Quickly, Underwater, Wet or Dry Surfaces, Will Not Pull Apart or Lose Its Bond
Application
Patching, Repairing and Sealing for Asphalt-Based Roofing Substrates.
Dry Time Recoat
24 hr.
For Use With
Asphalt-Based Roofing Substrates
Performance Temp. Range
-10 Degrees to 180 Degrees F
VOC
451g/L
Application Temp. Range
-10 Degrees to 150 Degrees F
Base Type
Asphalt
Flash Point
Not Specified
Number of Components
1
Begins to Harden
Not Specified
Coverage
6 to 24 ft.
Functional Cure
Not Specified
Dry Time Tack Free
Not Specified
Application Method
Putty Knife, Trowel
Product Type
Roofing Sealant
Dry Time to Recoat
24 hr

Description

Roofing Sealant, Product Type Roofing Sealant, Color Black, Container Size 10 fl oz, Container Type Tube, Dry Time to Recoat 24 hr, Dry Time Tack Free Not Applicable, Dry Time 24 hr, Includes Not Applicable, Application Method Putty Knife, Trowel

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.