Shop KOOL SEAL

Roof Tile Sealer, Clear, 5 Gallon

  • Mfr # KST053200-20
  • Zoro # G416459598

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Water
Resin Type
Acrylic
Finish
Semi-Gloss
Application Method
Spray, Brush, Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KST053200-20
Zoro #
G416459598
UPC #
050926839055
Country of Origin
United States
Color
Clear
Base Type
Water
Resin Type
Acrylic
Finish
Semi-Gloss
Application Method
Spray, Brush, Roller
VOC Content
62.78 g/L
Solids Content
30 %
Heat Resistant
No
VOC Compliant
Yes
Roof Item Type
Sealant
Dry Time
2 hr
Durability
Non-Fibered
Use Location
Exterior
Mildew Resistant
No
Warranty
5 yr
Reflective
No
Minimum Application Temperature
50 Degrees F
For Use On
Roofs, Tiles
Shelf Life
3 yr
Basic Surface Type
Multi-Surface
Item
Kool Seal(R) Clear Roof Tile Sealer, Semi-Gloss, Clear, 5 Gallon
Cure Time
4 hr
Sub Brand
Clear Roof Tile Sealer
Roof Coating Technology
Acrylic Roof Coatings
UV Resistant
No
Dry Time to Recoat
4 hr
VOC Content Weight Percentage
26 %
Roof Application
Roof Sealants
Surface Texture
Rough, Smooth
Container Type
Pail
Activator Required
No
Resistance Properties
Dirt Resistant, UV Resistant, Water Resistant
Coverage Area
150 to 200 sq ft/gal
Tack Free Time
2 hr
Sheen
Semi Gloss
Primer Required
No
Features
Can be Applied Over High pH (up to 13) Substrates, Flexible
Surface Material
Asphalt, Cement, Metal
Wire Color
Clear

Dimensions

Container Size
5 gal
Fits Chest Size
Can be Applied Over High pH (up to 13) Substrates, Flexible

Description

Kool Seal(R) Clear Roof Tile Sealer, Semi-Gloss, Clear, 5 Gallon, Base Type Water, Resin Type Acrylic, Clear, Finish Semi-Gloss, Dry Time 2 hr, VOC Content 62.78 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.