Zoro Homepage

Rubber Silicone Roof and Sealant

  • Mfr # KS0084000-01

  • Zoro # G116459522


product price: $11.39
/ea

Key Features

Features
Flexible
Resin Type
Silicone
Warranty
7 yr
VOC Content
18.9 g/L
Tack Free Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0084000-01
Zoro #
G116459522
UPC #
050926004019
Country of Origin
Canada

Dimensions

Container Size
10 oz

Details

Features
Flexible
Resin Type
Silicone
Warranty
7 yr
VOC Content
18.9 g/L
Tack Free Time
30 min
Roof Coating Technology
Silicone Roof Coatings
Surface Material
Concrete, EPDM, Hypalon, Metal, Modified Bitumen, PVC, TPO
Sub Brand
Silicone Rubberized Roof & Flashing Sealant
Container Type
Tube
Roof Item Type
Sealant
Use Location
Exterior
Application Method
Caulking Gun
VOC Compliant
Yes
Solids Content
3 %
Basic Surface Type
Multi-Surface
Dry Time
30 min
VOC Content Weight Percentage
3 %
Reflective
Yes
Coverage Area
4.1 to 24.8 Linear Feet
Minimum Application Temperature
35 Degrees F
Item
Kool Seal(R) Rubberized Silicone Roof & Flashing Sealant, White, 10 fl. oz., Smooth
Heat Resistant
Yes
UV Resistant
Yes
Activator Required
No
Dry Time to Recoat
24 hr
Roof Application
Roof Sealants
Shelf Life
1 yr
Primer Required
Yes
For Use On
Roofs
Durability
Non-Fibered
Cure Time
24 hr
Color
White
Surface Texture
Rough, Smooth
Resistance Properties
Temperature Resistant, UV Resistant, Weather Resistant
Maximum Application Temperature
160 Degrees F
Maximum Temperature Resistance
300 Degrees F
Mildew Resistant
No
Base Type
Solvent

Description

Rubber Silicone Roof and Sealant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.