Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubberized Roof Coating, Gray

  • Mfr # KS0064920-20

  • Zoro # G316459483


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Tack Free Time
6 hr
Solids Content
95 %
VOC Content Weight Percentage
95 %
Sub Brand
Tundra(TM) Rubberized Roof Coating
Mildew Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0064920-20
Zoro #
G316459483
UPC #
050926003937
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Tack Free Time
6 hr
Solids Content
95 %
VOC Content Weight Percentage
95 %
Sub Brand
Tundra(TM) Rubberized Roof Coating
Mildew Resistant
No
Basic Surface Type
Multi-Surface
Item
Kool Seal(R) Tundra(TM) Rubberized Roof Coating, Gray, 5 Gallon
Shelf Life
18 mo
Maximum Application Temperature
99 Degrees F
Dry Time to Recoat
6 hr
Base Type
Solvent
Durability
Non-Fibered
Reflective
Yes
Resin Type
Silicone
Surface Texture
Rough, Smooth
Application Method
Brush, Roller, Squeegee
Minimum Application Temperature
45 Degrees F
Use Location
Exterior
Primer Required
Yes
Heat Resistant
No
Activator Required
No
VOC Content
0 g/L
Roof Application
Roof Coatings
For Use On
Roofs, Single Ply Roofing
UV Resistant
Yes
Container Type
Pail
VOC Compliant
Yes
Roof Item Type
Coating
Cure Time
3 day
Dry Time
6 hr
Coverage Area
50 sq ft/gal
Roof Coating Technology
Silicone Roof Coatings
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Maximum Temperature Resistance
120 Degrees F
Color
Gray
Surface Material
APP, Asphalt, BUR, Concrete, Elastomeric Roof Coatings, Metal, Modified Bitumen, Polyurethane Foam, SBS

Description

Kool Seal(R) Tundra(TM) Rubberized Roof Coating, Gray, 5 Gallon, Base Type Solvent, Resin Type Silicone, Gray, Finish Not Applicable, Dry Time 6 hr, VOC Content 0 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.