Zoro Homepage

Silicone Rubberized Roof Coating, White

  • Mfr # KS0064900-27

  • Zoro # G316459537


product price: $4,876.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Resistance Properties
Water Resistant
Standards
Miami-Dade County Approved, NSF P151 Certified, Title 24 Compliant, UL Listed Class A Fire Rating
UV Resistant
Yes
Primer Required
No
Tack Free Time
6 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0064900-27
Zoro #
G316459537
UPC #
050926003920
Country of Origin
United States

Dimensions

Container Size
55 gal

Description

Tundra(TM) Silicone Rubberized Roof Coating, White, 55 Gallon, Base Type Solvent, Resin Type Silicone, White, Finish Not Applicable, Dry Time 1 hr, VOC Content 0 g/L, Miami-Dade County Approved, NSF P151 Certified, Title 24 Compliant, UL Listed Class A Fire Rating Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.