Storm Patch Asphalt Patch and Coat
Mfr # KS0018304-99
Zoro # G116456828
product price: $10.19
/eaKey Features
Mildew Resistant
No
Sub Brand
Storm Patch(R) Patching Fabric
For Use On
Roofs
Basic Surface Type
Multi-Surface
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS0018304-99
Zoro #
G116456828
UPC #
050926002350
Country of Origin
China
Dimensions
Fabric Container Size
4 in x 50 ft
Details
Mildew Resistant
No
Item
Kool Seal(R) Storm Patch(R) Patching Fabric, White, 4 in. x 50 ft.
Sub Brand
Storm Patch(R) Patching Fabric
For Use On
Roofs
Basic Surface Type
Multi-Surface
UV Resistant
Yes
Activator Required
No
Durability
Non-Fibered
Resin Type
Polyester
Roof Application
Roof Fabric
VOC Compliant
Yes
Use Location
Exterior
Roof Item Type
Fabric
Heat Resistant
No
Container Type
Packet
Resistance Properties
UV Resistant, Water Resistant
Reflective
No
Roof Coating Technology
Roof Repair Fabrics
Color
White
Surface Texture
Rough, Smooth
Coverage Area
16 sq ft
Description
Kool Seal(R) Storm Patch(R) Patching Fabric, White, 4 in. x 50 ft., Base Type Not Applicable, Resin Type Polyester, White, Finish Not Applicable, Dry Time Not Applicable, VOC Content Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.