Zoro Homepage

Storm Patch Asphalt Patch and Coat

  • Mfr # KS0081100-01

  • Zoro # G416459604


product price: $4.89
/ea

Key Features

Maximum Application Temperature
90 Degrees F
VOC Compliant
Yes
For Use On
Chimney & Pipe Flashing, Gutters, Rolled Roofing, Roofs
VOC Content
0 g/L
Features
Easy Clean-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS0081100-01
Zoro #
G416459604
UPC #
050926002695
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Maximum Application Temperature
90 Degrees F
VOC Compliant
Yes
For Use On
Chimney & Pipe Flashing, Gutters, Rolled Roofing, Roofs
VOC Content
0 g/L
Features
Easy Clean-Up
Resin Type
Asphalt
Base Type
Water
Shelf Life
2 yr
Container Type
Cartridge
Item
Kool Seal Storm Patch Asphalt Patch & Coat, 10 fl. oz., Cartridge
Reflective
No
Surface Material
Asphalt, Fiberglass, Metal, Slate, Wood
Dry Time
12 hr
Minimum Application Temperature
50 Degrees F
Roof Application
Roof Coatings
Durability
Non-Fibered
Heat Resistant
No
Cure Time
2 to 4 day
UV Resistant
Yes
Tack Free Time
12 hr
Roof Item Type
Coating
Application Method
Brush, Roller
Surface Texture
Rough, Smooth
Mildew Resistant
No
Coverage Area
25 to 50 sq ft/gal
Resistance Properties
Crack Resistant, UV Resistant, Water Resistant
Solids Content
49 %
Sub Brand
Storm Patch Asphalt Patch & Coat
Primer Required
No
Use Location
Exterior
Roof Coating Technology
Asphalt Roof Coatings
Color
Black
Basic Surface Type
Multi-Surface
Activator Required
No

Description

Storm Patch Asphalt Patch and Coat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.