Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Oscillating Fan- White

  • Mfr # F-16SMW

  • Zoro # G121737905


product price: $51.95
/ea

Key Features

Width
18 in
Color
White
Height
42 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-16SMW
Zoro #
G121737905
UPC #
812330021606
Country of Origin
China

Dimensions

Width
18 in
Height
42 in
Length
4.25 in

Details

Color
White
Item
Oscillating Fan

Description

The 45w Brentwood F-16SMW 3-Speed 16" Oscillating Stand Fan quietly produces powerful full room circulation. Direct airflow with the adjustable height and pivoting head. Features a child safe mesh metal grill. Stylish clean white fan complements modern day home and office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.