Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Box Fan- White

  • Mfr # F-20SW

  • Zoro # G521738595


product price: $56.85
/ea

Key Features

Color
White
Height
4 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-20SW
Zoro #
G521738595
UPC #
812330021576
Country of Origin
China

Dimensions

Height
4 in
Width
20 in
Length
20 in

Details

Color
White
Item
Box Fan

Description

Use the 60 watt Brentwood Kool Zone F-20SW 3-Speed 20" Box Fan to produce rapid cooling in the comfort of your home or work space. Use this box fan to save energy and money by efficiently circulating air. Choose between 3 levels of quiet and powerful speeds. Slim and compact design saves space while maximizing airflow. The front grill is removable for easy cleaning. Move the fan from room to room using the built-in handle. Cord conveniently stores in the body of the fan. Integrated feet have been added for extra stability. Stylish clean white box fan complements modern day home and office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.