Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 22 in W, 71 1/2 in H

  • Mfr # KYT0420A

  • Zoro # G003457341


product price: $4,667.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
450 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYT0420A
Zoro #
G003457341
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
22 in
Overall Depth
34 in
Overall Height
71 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
450 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Amps
20 A
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Water Supply Connection Type
3/8 in FPT
Condenser Cooling
Air
Control Type
Not a Dispenser
Control Type - Ice Dispensers
Not a Dispenser
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, ISO Certified, NSF, UL
Item
Ice Maker
Voltage
120V AC
Color
Gray
Features
Energy Efficient, High-Tech Exterior with Smudge and Fingerprint Resistant Stainless-Like Finish, Highly Efficient Electro-Less Nickel Plated Copper Evaporators, Simple Operation
Maximum Water Pressure
80 psi
Drain Type
1/2 in FPT; 3/4 in
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Energy Star Compliant
Yes
Antimicrobial
Yes
Power Source
Electric
Refrigerant Type
R-410a
Current
20 A

Description

Ice Machine, Ice Production per Day 450 lb, Cube Type Half Dice, Overall Height 71 1/2 in, Overall Width 22 in, Overall Depth 34 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 20 A, Drain Type 1/2 in FPT; 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.