Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 26 in W, 38 1/2 in H

  • Mfr # KDF0150A

  • Zoro # G703457351


product price: $3,369.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
168 lb
Ice Machine Storage Capacity
92 lb
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDF0150A
Zoro #
G703457351
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
38 1/2 in
Overall Depth
26 1/2 in
Cord Length
6 ft
Overall Width
26 in
Water Inlet Connection Size
3/8 in, 1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
168 lb
Ice Machine Storage Capacity
92 lb
Cube Type
Dice
Voltage
115V
Color
Gray
Water Supply Connection Type
1/2 in FPT; 3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Amps
7.2 A
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Item
Self Contained Ice Machine
Control Type
Not a Dispenser
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, NSF, UL
Includes
Standard 6 in Adjustable Flange Foot Gray Painted Legs, Standard Plastic Neo Ice Scoop
Condenser Cooling
Air
Water Inlet Connection Type
FPT
Energy Star Compliant
No
Antimicrobial
No
Maximum Water Pressure
80 psi
Power Source
Electric
Drain Type
1/2 in FPT
Includes Legs
Yes
Refrigerant Type
R-404a
Plug Type
5-15P
Current
7.2 A
Storage Capacity
92 lb
Features
Convenient, Easy to Remove, Front Air Intake and Discharge, Hideaway Bin Door Slides Under the Ice Machine Top, Re-Usable Air Filter to Keep the Condenser Cleaner, Reliable and Long Lasting, Simple 3-Way Switch for On/Off/Clean. No Need to Remove the Front Panel, Simple Controls, Two Ice Sizes to Choose From: Kube and Half Kube
Frequency
60 Hz
Minimum Water Pressure
20 psi

Description

Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 168 lb, Storage Capacity 92 lb, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 26 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Gray, Control Type Not Applicable, Cord Length 6 ft, Current 7.2 A, Drain Type 1/2 in FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.