Zoro Homepage

Ice Machine, 26 in W, 38 1/2 in H

  • Mfr # KYF0150A

  • Zoro # G103457357


product price: $3,399.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
169 lb
Ice Machine Storage Capacity
92 lb
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYF0150A
Zoro #
G103457357
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
26 in
Overall Depth
26 1/2 in
Cord Length
6 ft
Overall Height
38 1/2 in
Water Inlet Connection Size
3/8 in, 1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
169 lb
Ice Machine Storage Capacity
92 lb
Cube Type
Half Dice
Control Type
Not a Dispenser
Water Supply Connection Type
1/2 in FPT; 3/8 in FPT
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, NSF, UL
Condenser Cooling
Air
Item
Self Contained Ice Machine
Control Type - Ice Dispensers
Not a Dispenser
Voltage
115V
Includes
Standard 6 in Adjustable Flange Foot Gray Painted Legs, Standard Plastic Neo Ice Scoop
Color
Gray
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Amps
7.2 A
Drain Type
1/2 in FPT
Power Source
Electric
Includes Legs
Yes
Storage Capacity
92 lb
Minimum Water Pressure
20 psi
Current
7.2 A
Maximum Water Pressure
80 psi
Plug Type
5-15P
Energy Star Compliant
No
Features
Convenient, Easy to Remove, Front Air Intake and Discharge, Hideaway Bin Door Slides Under the Ice Machine Top, Re-Usable Air Filter to Keep the Condenser Cleaner, Reliable and Long Lasting, Simple 3-Way Switch for On/Off/Clean. No Need to Remove the Front Panel, Simple Controls, Two Ice Sizes to Choose From: Kube and Half Kube
Refrigerant Type
R-404a
Frequency
60 Hz
Water Inlet Connection Type
FPT
Antimicrobial
No

Description

Ice Machine, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 169 lb, Storage Capacity 92 lb, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 26 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Gray, Control Type Not Applicable, Cord Length 6 ft, Current 7.2 A, Drain Type 1/2 in FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.