Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 30 in W, 38 1/2 in H

  • Mfr # KDF0250A

  • Zoro # G603457338


product price: $4,429.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
256 lb
Ice Machine Storage Capacity
134 lb
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDF0250A
Zoro #
G603457338
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
38 1/2 in
Overall Depth
28 1/8 in
Overall Width
30 in
Cord Length
6 ft
Water Inlet Connection Size
3/8 in, 1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
256 lb
Ice Machine Storage Capacity
134 lb
Cube Type
Dice
Amps
10.7 A
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, NSF, UL
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Includes
Standard 6 in Adjustable Flange Foot Gray Painted Legs, Standard Plastic Neo Ice Scoop
Control Type - Ice Dispensers
Not a Dispenser
Item
Self Contained Ice Machine
Condenser Cooling
Air
Control Type
Not a Dispenser
Voltage
115V
Color
Gray
Water Supply Connection Type
1/2 in FPT; 3/8 in FPT
Minimum Water Pressure
20 psi
Energy Star Compliant
No
Plug Type
5-15P
Storage Capacity
134 lb
Antimicrobial
No
Current
10.7 A
Includes Legs
Yes
Water Inlet Connection Type
FPT
Features
Convenient, Easy to Remove, Front Air Intake and Discharge, Hideaway Bin Door Slides Under the Ice Machine Top, Re-Usable Air Filter to Keep the Condenser Cleaner, Reliable and Long Lasting, Simple 3-Way Switch for On/Off/Clean. No Need to Remove the Front Panel, Simple Controls, Two Ice Sizes to Choose From: Kube and Half Kube
Refrigerant Type
R-404a
Frequency
60 Hz
Maximum Water Pressure
80 psi
Drain Type
1/2 in FPT
Power Source
Electric

Description

Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 256 lb, Storage Capacity 134 lb, Overall Height 38 1/2 in, Overall Width 30 in, Overall Depth 28 1/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Gray, Control Type Not Applicable, Cord Length 6 ft, Current 10.7 A, Drain Type 1/2 in FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.