Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 30 in W, 38 1/2 in H

  • Mfr # KYF0250A

  • Zoro # G503457346


product price: $3,929.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
258 lb
Ice Machine Storage Capacity
134 lb
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYF0250A
Zoro #
G503457346
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Cord Length
6 ft
Overall Depth
28 1/8 in
Overall Height
38 1/2 in
Water Inlet Connection Size
3/8 in, 1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
258 lb
Ice Machine Storage Capacity
134 lb
Cube Type
Half Dice
Includes
Standard 6 in Adjustable Flange Foot Gray Painted Legs, Standard Plastic Neo Ice Scoop
Amps
10.7 A
Voltage
115V
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, NSF, UL
Item
Self Contained Ice Machine
Control Type
Not a Dispenser
Water Supply Connection Type
1/2 in FPT; 3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Color
Gray
Condenser Cooling
Air
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Drain Type
1/2 in FPT
Water Inlet Connection Type
FPT
Features
Convenient, Easy to Remove, Front Air Intake and Discharge, Hideaway Bin Door Slides Under the Ice Machine Top, Re-Usable Air Filter to Keep the Condenser Cleaner, Reliable and Long Lasting, Simple 3-Way Switch for On/Off/Clean. No Need to Remove the Front Panel, Simple Controls, Two Ice Sizes to Choose From: Kube and Half Kube
Energy Star Compliant
No
Storage Capacity
134 lb
Antimicrobial
No
Power Source
Electric
Maximum Water Pressure
80 psi
Frequency
60 Hz
Minimum Water Pressure
20 psi
Plug Type
5-15P
Refrigerant Type
R-404a
Current
10.7 A
Includes Legs
Yes

Description

Ice Machine, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 258 lb, Storage Capacity 134 lb, Overall Height 38 1/2 in, Overall Width 30 in, Overall Depth 28 1/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Gray, Control Type Not Applicable, Cord Length 6 ft, Current 10.7 A, Drain Type 1/2 in FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.