Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 30 in W, 59 1/2 in H

  • Mfr # KDT0400W

  • Zoro # G403457316


product price: $4,159.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
425 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDT0400W
Zoro #
G403457316
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Overall Height
59 1/2 in
Overall Width
30 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
425 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Control Type - Ice Dispensers
Not a Dispenser
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Condenser Cooling
Water
Item
Ice Maker
Color
Gray
Voltage
120V AC
Amps
20 A
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, ISO Certified, NSF, UL
Control Type
Not a Dispenser
Water Supply Connection Type
3/8 in FPT
Power Source
Electric
Energy Star Compliant
Yes
Features
Energy Efficient, High-Tech Exterior with Smudge and Fingerprint Resistant Stainless-Like Finish, Highly Efficient Electro-Less Nickel Plated Copper Evaporators, Simple Operation
Refrigerant Type
R-410a
Maximum Water Pressure
80 psi
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Current
20 A
Drain Type
1/2 in FPT; 3/4 in
Antimicrobial
Yes

Description

Ice Machine, Ice Production per Day 425 lb, Cube Type Dice, Overall Height 59 1/2 in, Overall Width 30 in, Overall Depth 34 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 20 A, Drain Type 1/2 in FPT; 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.